Diversey Concentrated General Purpose Cleaner w/Hydrogen Peroxide, Gal Btl 4/Case - DVO4998841
Write a Review
|
Questions & Answers (0)
Product Description
Diversey Concentrated General Purpose Cleaner w/Hydrogen Peroxide, Gallon Bottle 4/Case - DVO4998841
Rinse-free product may be used to clean just about anything: carpets, floors, windows, etc. Dilution-ratio flexibility allows you to tailor your mixture to your task. Dye- and fragrance-free. Safe for use in sprayers and auto scrubbers.
Rinse-free product may be used to clean just about anything: carpets, floors, windows, etc. Dilution-ratio flexibility allows you to tailor your mixture to your task. Dye- and fragrance-free. Safe for use in sprayers and auto scrubbers.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36.8 lbs |
| Size | 1 gal |
Product Details
| Scent | Fragrance-Free |
| Capacity | 1 gal |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | All Purpose Cleaner |
| Manufacturers Part Number | DVO4998841 |
| Brand | Diversey |