Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410636

MPN #: DL160

Extech DL160 Dual Input True RMS AC Voltage/Current Datalogger,10to600V0.1V

Product Description
Simultaneously datalogs 2 channels of up to 256,000 readings of TRMS AC voltage (600 V) or current (200 A) or one AC voltage and one AC current input with a user programmable sample rate from 1 second to 24 hours. LCD displays time/date, current reading and min/max, readings can be downloaded to your PC via the USB interface. Normal, peak and capture (user specified trigger level) recording modes.

Complete with
  • Two current clamps
  • Two sets of test leads
  • Two sets of alligator clips, software, USB cable and universal AC adapter
  • 4 x AAA and 2 x CR2032 batteries
PRICE
$515.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery Type1.5V-Aaa
DescriptionDual Input True Rms Ac Voltage/Current Datalogger
Battery Life Hours15
SeriesDL Series
Manufacturers Part NumberDL160
Case IncludedYes
BrandExtech