Dole Fruit in Gel Cups 16 Count
Write a Review
|
Questions & Answers (0)
Product Description
Dole Fruit in Gel Cups 16 Count
Easy to grab and go
Delicious.
Great for snacking
8 - Peaches in Strawberry Gel
8- Mandarins in Orange Gel
Easy to grab and go
Delicious.
Great for snacking
8 - Peaches in Strawberry Gel
8- Mandarins in Orange Gel
PRICE
$34.95
1
1
Expected on or around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 Count |
Product Details
| Type | Grocery |
| Kosher | No |
| Includes | (8) Each: Mandarians in Orange Gel, Peaches in Strawberry Gel |
| Flavor | Fruit |
| Package Type | Box |
| Description | Dole Fruit In Gel Cups |
| Manufacturers Part Number | 220-00473 |
| Gluten Free | No |
| Brand | Dole |
Compliance & Certifications
| Certifications | Contains Nuts |