Dolly For 1100 Chair, 26 Chairs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Made of 11 guage steel for lasting durability and strength. Moves up to 26 chairs at once allowing fast, easy break down of rooms. Two swivel and two fixed hard rubber casters allow safe and easy maneuvering of chair stacks. For use with Model B449390, B449391, B449392 & B449393 only. Size is 46-1/2" L x 19" W x 39" H. Color finish is Black. 10 Year Limited Warranty.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-1/2 in |
| Depth | 19 in |
| Height | 39 in |
Product Details
| Type | For 1100 Chairs |
| Cart Type | Chair Cart |
| Color | Black |
| For Use With | Folding Chairs |
| Style | Horizontal Stack |
| Capacity | 26 Chairs |
| Material | Steel |
| Description | Folding Chair Dolly for 1100 Chair |
| Package Quantity | 1 |
| Manufacturers Part Number | DY-1100 |
| Brand | National Public Seating |
Warranty
| Warranty | 10 Years Limited |