Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance

Interion® Universal Dolly for Stacking Chairs - 12 Chair Capacity

Product Description
Universal Dolly for Stacking Chairs - 12 Chair Capacity - DY-9000

STACKABLE CHAIR TRUCK This chair truck holds up to 12 stack chairs for easy transport and storage. Chair cart is made with durable 14 gauge x 1" round tubular steel. Curved tubular push handle. 8" x 1-3/4" diameter axle mounted non-marring rubber wheels for easy mobility. 10 Year Limited Warranty.

Dimensions:

  • Width: 14", Width including wheels: 18-1/2"
  • Width of handle: 12", Height of handle 50"
  • Overall Length 34", Length from handle to end 19"
  • Front of stacking bar is 12-3/4" from the ground
  • Wheels are 8 x 1-3/4" made of semi-pneumatic heavy-duty-rubber
  • Includes a conveniently hooked-on black bungee cord to secure the chairs when stacked on dolly.


CLEARANCE PRICE
$135.00

was $209.95
Save $74.95 (36%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth34 in
Height52 in

Product Details

Cart TypeChair Cart
Capacity12 Chairs
DescriptionStacking Chair Dolly
Manufacturers Part Number250801
For Use WithStacking Chairs
BrandInterion by Global Industrial