NPS Dolly for 8700B and 8800B Series Barstools - 24 Chair Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The DY-87B Chair Dolly loads at an angle to securely hold up to 24 of the NPS 8700B & 8800B Series Cafetorium barstools for easy transport and storage. Features Gray powder-coated paint finish that will not chip on a strong 18 gauge frame and 3" PVC casters (two that swivel) for easy mobility over nearly any surface.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 18-1/2 in |
| Height | 37 in |
Product Details
| Cart Type | Chair Cart |
| For Use With | Stacking Chairs |
| Style | Vertical Stack |
| Capacity | 24 Chairs |
| Description | Dolly for Barstools |
| Manufacturers Part Number | DY87B |
| Brand | National Public Seating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |
| Certifications | ANSI/BIFMA/MAS Green/CAL 117 |