Square Scrub Doodle Mop with Battery, 14" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
Free of power cords and restrictions, the Doodle Mop+ offers the same speed, same weight, and same results as our corded models. Extra battery handles are available and easy to switch out for larger projects. Up to 1-1/2 hour of constant run-time. Includes 3 disposable microfiber pads.
PRICE
$1,949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 14 in |
Product Details
| Battery Type | 42 V Lithium |
| RPM | 4100 rpm |
| Type | Doodle Mop |
| Color | Red/Black |
| Drive System | AC Motor |
| Power Source | Battery |
| Voltage | 42 V |
| Manufacturers Part Number | SS EBG-16-BAT-PLUS |
| Batteries | 42V Lithium |
| Battery Run Time | 1.5 hr |
| Decibels | 56 |
| Brand | Square Scrub |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |