Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WBB3214653

MPN #: CS1613

EGO™ POWER+ 56V 16" Brushless Chain Saw with 4.0Ah Battery

Product Description
The Ego™POWER+ 16" Chain Saw features an advanced, high-efficiency brushless motor that delivers power equivalent to a 40CC gas chainsaw without the noise, fuss, or fumes. Powered by any Ego™POWER+ 56V ARC Lithium™ battery, this cordless chainsaw delivers up to 130 cuts on a 4x4 when used with the recommended 2.5Ah ARC Lithium™ battery. The chainsaw features a tool-free chain tensioning system that allows fast, easy bar and chain adjustments through independent dials. These low-profile dials also allow the electric chainsaw to cut flush to the ground. Its 16-inch bar and chain with 20m/s chain speed delivers clean, efficient cuts while its automatic oiling system keeps the saw lubricated throughout the cutting process. For added control and safety, the saw is equipped with robust metal bucking spikes and kickback brake with an easy-to-see brake position indicator. Experience Power Beyond Belief™ without the noise, fuss, or fumes.

Features:
  • IPX4-rated weather-resistant construction
  • Low kickback chain design with brake indicator
  • Spill-free oil reservoir
  • 3/8-inch pitch, .043-inch gauge chain, 56 drive links
  • 5-year limited tool warranty, 3-year limited battery warranty


PRICE
$339.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length16 in
Blade Length16 in
Max Cut Diameter30 in

Product Details

TypeChain Saw
Corded/CordlessCordless
ColorGray/Black
Batteries IncludedYes
Battery SystemPOWER+
Voltage56 V
DescriptionChain Saw with 4.0Ah Battery and Standard Charger
Package Quantity1
Manufacturers Part NumberCS1613
Charger IncludedYes
Engine/Motor TypeBrushless
BrandEGO

Warranty

Warranty5 Year Tool Warranty, 3 Year Battery Warranty yr