Keysco Dent Puller Kit, Steel, 4"W x 3-1/2"D x 20"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 5 lb. Dent Puller includes a 1/2-20 hammer and shaft, a nose piece, two "L" pullers and screws, and two door edge tool and nuts.
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 30 in |
| Height | 40 in |
| Weight | 31 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dent Puller Kit |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77085 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |