Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3220636

MPN #: 1490

New Age Industrial HD Stocking Utility Cart with 2 Solid Shelves, 800 lb. Cap., 48"L x 19"W x 39"H

Product Description
The New Age Industrial 1490 Heavy Duty Aluminum Produce Stocking/Utility Cart offers robust and versatile transport for produce and other goods. Featuring two solid-style aluminum shelves (19" x 48" each) and an open base, this mobile cart is designed for heavy-duty use. The top shelf includes a marine edge to help contain spills. With a convenient push handle and six 5" plate type platform casters (four swivel and two rigid), it ensures exceptional maneuverability and stability. All-welded aluminum construction provides a substantial 800 lb. weight capacity. NSF certified, this cart is a durable and reliable asset for any food service or retail environment. Proudly Made in the USA.

Features:
  • Framework is constructed of 11/4" x 11/4" x .070" wall tubing
  • Solid shelves are constructed with .080" aluminum sheet with raised marine edge
  • T-Bar shelves are constructed using 11/4" x 21/4" x 1/8" wall T-Bar
  • Legs and handles are constructed out of 15/16" diameter pipe
  • Lifetime Guarantee against rust and corrosion
  • Five-Year Guarantee against workmanship and material defects.


PRICE
$869.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width19 in
Height39 in
Weight Capacity800 lbs
Weight47 lbs
Wheel Diameter5 in
Shelf Clearance20 in
Top Shelf Height30 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeUtility & Stock Cart
Shelf Capacity400 lbs
Caster Type(2) Rigid, (4) Swivel
Wheel TypeSolid
Number of Shelves2
MaterialAluminum
Manufacturers Part Number1490
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF