- Fins on top and bottom ensure complete agitation
- Maintains its position in a vessel and will not wobble
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Double Spinfin Teflon Magnetic Stirring Bar, 25.4 x 19.1mm, White
Write a Review
|
Questions & Answers (0)
Product Description
Double Spinfin®Magnetic Stirring Bars agitate liquids in round bottom vessels such as test tubes, cylinders and flasks, where other stirring bars cannot be used.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/4 |
| Plate Size | 25.4 x 19.1mm in |
| Diameter | 1 in |
Product Details
| Type | Double Spinfin Stir Bar |
| For Use With | Magnetic Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Package Quantity | 1 |
| Description | Double Spinfin Teflon Magnetic Stirring Bar |
| Features | High-efficiency mixing |
| Manufacturers Part Number | 371260001 |
| Shape | Double Spinfin |
| Brand | Bel-Art |