Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383533

MPN #: DD58HC-1-B

Draft Direct Draw Dispensers DD Series, 59"W - DD58HC-1-B

Product Description
DIRECT DRAW DISPENSERS Direct Draw Beer Dispensers are available in 5 self-contained models up to 5 kegs capacity. Three models are available as club top (DD50C, DD58C, DD68C) for glasses, cans or bottles storage beneath an easy glide stainless steel lid. One size selfcontained, end mount model (DD78E) and two remote models (DD58R and DD78R) complete the series of direct draws. CABINET CONSTRUCTION Standard, cabinet exterior construction includes attractive, wear resistant vinyl on steel in black exterior finish. Top is made from heavy-duty stainless steel including drip tray(s) for easy cleaning. Doors are self-closing and include key locks. Magnetic gaskets provide positive door sealing. Standard interior construction utilizes galvanized steel walls and ceiling. Reinforced floor and door sills are made from heavyduty stainless steel to provide long lasting service. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Three-inch (3") insulated towers are provided. Towers are adapted to have a continuous source of cold air channeled into it to keep beer at its coldest, best quality the moment it is dispensed. REFRIGERATION Models feature forced air refrigeration to keep beer in kegs ice cold for dispensing. Refrigeration system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$5,469.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth19 in
Height20-1/4 in
Compartment Width55 in
Compartment Depth23 in
Compartment Height32 in
Weight343 lbs

Product Details

Body Color FamilyWhite
LightNo
Door SwingRHD
Voltage/Frequency115 V AC/60 Hz V
Adjustable ShelfNo
Defrost TypeManual
MaterialSteel
Number of Shelves1
Door Color FamilyWhite
Manufacturers Part NumberDD58HC-1-B
BrandBeverage-Air
TypeDraft Direct Draw Dispensers
Shelf TypeWire
Horsepower1/3 HP
ColorStainless Steel
Amperage1.2 A
SeriesDD
Capacity3 Kegs ft³
Number of Doors2
DescriptionDraft Direct Draw Dispenser
Thermostat TypeDial

Warranty

Warranty5 Years Limited Manufacturer's