Drain Openers
Availability
Brand
Chemical Compound
Type
Capacity
Size
Color
Price
Related Products
Enzyme producing bacteria digest and liquefy organic waste, grease and food by-products to eliminate malodors and reduce suspended soils. For use in drain lines, septic tanks, sump pumps and porta-toilets. Pleasant fragrance neutralizes odors. Safe, nontoxic, nonacid, nonalkaline formula. 32-oz. bottle. Sold 12 bottles per case.
Non-fuming, does not produce offensive odors or gases normally associated with other drain openers. Ideal for institutional, home, hospital, factory and office building use where strong odors are objectionable. Non-acid, powerful action crystalline flakes provide high surface area to the clog. Large flakes quickly dissolve grease, hair, soap, food and other organic material. Works faster than liquid caustic or bleached-based openers and is more economical to use. Glug can be used for both emergency and preventive maintenance treatments of clogged or slow moving drains and waste lines. ...
Grease Trap and Drain Cleaner is a specifically formulated bacteria block. It is packaged for use in restaurant drains and grease traps. Simple and easy to use, it dissolves and releases beneficial bacteria to digest FOG and maintain clean, free-flowing systems. It is formulated with targeted surfactants that loosen food particles and grease deposits so that the bacteria can quickly begin digesting organic wastes. Regular use reduces the frequency of manual cleanouts, prevents blockages, and lowers grease disposal costs. Directions For Use: Use 6 to 8 Grease Trap and Drain Cleaner blocks ...
SC Johnson Professional™ Drano® Max Gel Clog Remover pours through standing water and works fast to clear clogged drains and restore them to a free-flowing state. Safe for all pipes, it works great to remove hair, soap scum, and other gunky clogs. Read label before use. Use only as directed. Features: Formulated thick to dissolve the toughest clogs fast Pours through water straight to the clog Has an ingredient to protect pipes from corrosion Safe for plastic, PVC, metal pipes, garbage disposals and septic systems Won't harm pipes when used overnight Contains no phosphorus
Dumpster treatment can be used on any dumpster or other trash receptacle. Excellent clinging foam provides extended contact for maximum cleaning. Regular use will also eliminate any malodors. Can also be used on trash chutes and loading docks. Directions For Use: Read the entire label before using this product. Shake well before using. USING APPLICATORS OR DISPENSERS: QUARTS: TO USE SPRAYER: Remove shipper cap and thread hose end sprayer onto bottle until secure. Connect sprayer to hose. Pull back safety latch and rotate dial to on position. Sprayer automatically dilutes at 1:20 or 6 ...