Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428199

MPN #: 8877

American Forge & Foundry Drain W/Pump, 15 Gallon, Low Profile, Steel

Product Description
15 US Gallon tank with integrated baffle captures oil and minimizes spillage during transport. Low profile height of just 8" Convenient rotary hand pump for fast evacuation to large oil collection tanks Large metal screen keeps foreign matter out of recovery tank. Long steel handle eases moving and positioning of drain. 1 Year Limited Warranty.

PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8877
Capacity15 gal
DescriptionLow Profile Oil Drain
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr