Lincoln Fluid Drain 3518 collects used fluids such as motor oil, transmission fluid, and coolant from lift mounted vehicles.
Lincoln Lubrication 18 Gallon Used Fluid Drain - 3518
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 20 in |
| Height | 17 in |
| Weight | 20 lbs |
Product Details
| Color | Red |
| Wheels | Yes |
| Capacity | 18 gal |
| Material | Plastic, Steel |
| Handle | No |
| Description | Portable Oil Drain |
| Funnel Size | 15 |
| Manufacturers Part Number | 3518 |
| Built In Drain | Yes |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |