- 3.5 hp motor runs on 220 volt 3-phase power.
- Drills a maximum capacity of 1.5" mild steel.
- Includes an auto tapping feature with a 1.3" capacity.
- Variable-speed drill press lets you select the correct setting for a project within the continuous range of 108 to 1800 rpm.
- Standard #4 Morse taper transfers power from the gear head to the material.
- Cast iron base and mighty 5.5" diameter steel column eliminate flexing for heavy feeds at max capacity.
- 20" x 16" table features large T-slots for a vise or fixture to hold material securely.
- Includes a chuck, coolant system and a flexible halogen work light as standard features, not upgrades.
- Protective shield around drill head keeps you and your shop safe.
- Baileigh backs this heavy-duty drill press for sale with a 1-year parts warranty. You can also count on our team for technical support by phone over the machine's lifetime of use.
Baileigh Industrial Drill Press, 3.5 HP, 3 Phase, 220V, DP-1500G
Write a Review
|
Questions & Answers (0)
Product Description
With a cast iron base and a sturdy steel column, this 20" DP-1500G gear-driven drill press offers the rigid strength you need for heavy drilling jobs.
PRICE
$7,789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 21.25 x 17.323 in |
| Tapping Capacity Mild Steel | 1.3 in |
| Belt Table Size (L x W) | 20 x 16 in |
| Size | 24 x 36 x 80 in |
| Spindle Travel | 7.48 in |
| T-Slots Number And Size | 2@.575 in |
| Base Work Table | 19.5 x 28 in |
| Drills to Center of Circle | 20 in |
| Base Dimensions | 19.5 x 28 in |
| Quill Travel | 7.5 in |
| Taper | MT4 |
| Distance Spindle To Column | 20 in |
Product Details
| Drilling Capacity Cast Iron | 1.75" |
| Number of Spindle Speeds | VAriable Speed |
| Drilling Capacity Mild Steel | 1-1/2" |
| Style | Floor Drill Press |
| Motor Voltage | 220 V |
| Country of Origin | Import |
| Range of Spindle Speeds | 108 to 1800 rpm |
| Phase | 3 |
| Manufacturers Part Number | BA9-1002872 |
| Motor Horsepower | 3-1/2 HP |
| Spindle Taper | MT4 |
| Brand | Baileigh Industrial |