Fabri-Kal® Drink Cup Squat Dome Lids with 1-3/4" Hole, Fits 32 oz. Cold Cups, Clear, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Versatile lid family works with both Fabri-Kal's Kal-Clear® and Nexclear® Drink Cups, helping to conserve storage space. One lid fits the four most popular Nexclear® sizes. Sturdy, clear lids are made from PET and allow easy beverage identification. Lids come in a wide range of sizes to fit virtually any application.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | Polyethylene |
| Package Quantity | 500 |
| Description | Cold Drink Cup Lid |
| Color | Clear |
| Manufacturers Part Number | 9508066 |
| Fits | 32 oz Cold Cups |
| Shape | Round |
| Brand | Fabri-Kal |