Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194526

MPN #: 3PFD35-2

Perfect Aire® Flat Panel Most Energy Star Dehumidifier, 35 Pint, 115V

Product Description
When the air around you is dry and comfortable, everybody is healthier and happier. This 35-pint Energy Star dehumidifier from Perfect Air pulls excess moisture from the air to prevent allergens from making themselves at home. Covering medium spaces up to 3,000 square feet of space, this unit is as efficient as it is effective, allowing you to take control of your ideal humidity levels with an adjustable humidistat and self-regulating comfort option. A water-level window lets you monitor the bucket as it fills. Or, for continuous operation and no-emptying duty, opt for direct-to-drain installation.

Features:
  • Sleek, flat panel design with soft touch electronic control pad
  • Comfort option: Unit controls humidity based on room temperature
  • Environmentally friendly, non-ozone depleting R32 refrigerant
  • Minimum operating temperature of 41°F (5°C)


PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/4 in
Depth10-1/4 in
Height19-11/16 in
Weight32.5 lbs
Cord Length6 ft
Area Of Coverage3000 ft²

Product Details

Pints/Day Dehumidification35
Min Temperature41 °F
Number of Speeds2
Max Temperature96 °F
RefrigerantR32
Compressor TypeRotary
Wattage360 W
Defrost TypeAutomatic
MaterialPlastic
Plug Type3 Prong
Manufacturers Part Number3PFD35-2
BrandPerfect Aire
TypeSmall Room Dehumidifier
CFM188 CFM
ColorWhite
Amperage15 A
Hertz60 Hz
Voltage115 V
ControlDigital
FeaturesAdjustable Humidistat, Bucket Full Indicator, Reusable, Washable Air Filter
Decibels48.5/50

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, UL, DOE, CEC