Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perfect Aire

Model # :WBB3194527

MPN #: 3PFD50

Perfect Aire® Flat Panel Most Energy Star Dehumidifier, 50 Pint, 115V

Product Description
Fifty pints is a whole lot of water. Can you imagine those tiny moisture particles floating through the air, creating an icky feeling of dampness? With this 50-pint Energy Star dehumidifier from Perfect Aire®, you'll feel dry and comfortable in any season. It's powerful enough to remove the sticky humidity from large spaces up to 4,500 square feet -and it does so with quiet efficiency. Prefer the air more or less dry? You're in control with the adjustable humidistat and comfort option, which controls humidity based on room temperature.

Features:
  • Sleek, flat panel design with soft touch electronic control pad
  • Comfort option: Unit controls humidity based on room temperature
  • Environmentally friendly, non-ozone depleting R32 refrigerant
  • Minimum operating temperature of 41°F (5°C)


PRICE
$309.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-7/16 in
Depth11-1/8 in
Height24-1/4 in
Weight41.3 lbs
Cord Length6 ft
Area Of Coverage4500 ft²

Product Details

Pints/Day Dehumidification50
Min Temperature41 °F
Number of Speeds2
Max Temperature96 °F
RefrigerantR32
Compressor TypeRotary
Wattage1675 W
Defrost TypeAutomatic
MaterialPlastic
Plug Type3 Prong
Manufacturers Part Number3PFD50
BrandPerfect Aire
TypeSmall Room Dehumidifier
CFM218 CFM
ColorWhite
Amperage15 A
Hertz60 Hz
Voltage115 V
ControlDigital
FeaturesAdjustable Humidistat, Bucket Full Indicator, Reusable, Washable Air Filter
Decibels49/51

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, UL, DOE, CEC