Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ebac

Model # :WBB0243399

MPN #: TRITON

Ebac Triton Portable Dehumidifier w/Handle & Pump, 110V, 52 Pints

Product Description
The EIPL KOMPACT Professional Dehumidifier is the ideal unit for commercial and residential work. Its compact size permits one-man operation, yet it has the capacity to handle several room-size areas at a time. Best of all, it's affordably priced within the budget of most restoration specialists. 1 year limited warranty on parts and 3 years on the sealed refrigeration system.

Features:
  • Rugged Wheels
  • Collapsible Handle for easy transport
  • High efficiency rotary compressor
  • Extra long power cord (25')
  • Temperature Sensitive Defrost control for optimum performance
  • EIPL's unique "Hot Gas" defrosting feature which automatically melts away frost buildup providing effective operation at low ambient temperatures
  • Rugged, epoxy powder-coated steel chassis and housing
  • Washable air filter
  • Simplicity of installation and operation with a standard 115V plug
  • CE and CSA Approved


PRICE
$2,499.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth15 in
Height29 in
Weight75 lbs
Cord Length25 ft
Area Of Coverage412 ft²
Drainage Hose Length25 ft

Product Details

Pints/Day Dehumidification52
Min Temperature33 °F
AHAM Rated Capacity @ 80°F/60% Rh52 pt
Number of Speeds1
Max Temperature95 °F
RefrigerantR32
Compressor TypeRotary
Wattage470 W
Defrost TypeHot Gas
MaterialSteel
Manufacturers Part NumberTRITON
BrandEbac
TypePortable Industrial Dehumidifier
CFM282 CFM
ColorRed
Amperage5 A
Hertz60 Hz
Voltage110 V
Watts High470 W
ControlOn/Off Purge Pump
FeaturesPump, Hose
Decibels57

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA