Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3191428

MPN #: JHW21006S

Williams® Drop Forged C-Clamp, Standard Screw, 6" Opening, 4-1/4" Throat Depth

Product Description
Drop Forged C-Clamps with Deep Throat Design and Copper Plated Screw.

Features:
  • Copper plated screw resists weld splatter
  • Drop-forged and heat treated for maximum strength and greater rigidity
  • I-Beam design for extra strength
  • Highly resistant to "springing," Acme threading
  • Black oxide finish


PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Throat Depth4-1/4 in
Size0-6 in
Max Opening Size6

Product Details

TypeDrop Forged
DescriptionDrop Forged C-Clamp
Manufacturers Part NumberJHW21006S
BrandWilliams