Pintle Hook 20 Ton WMK - 10042
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 20 Ton |
Product Details
| Style | Pintle Hook Mount |
| Manufacturers Part Number | 10042 |
| Type | Pintle Hook |
| Color | Black |
| Brand | Buyers Products |
Related Products
The 50 Ton Air Compensated Pintle Hook from Buyers Products cushions movement between the pintle hook and tow ring. This feature saves wear and tear on the parts, especially in sudden motion or braking situations. The pintle hook uses the vehicle's air system to hold the drawbar eye closely to reduce wear, absorb shock, and prevent uncoupling during operation. The hook is ideal for heavy duty applications such as trailers, semitrailers, and double and triple trailer operations, both off-road and over-the-road. This product can also be used without the air chamber and plunger as a standard ...
Drop-Forged Heavy Duty Towing Hook Pairs from Buyers Products are installed on a heavy duty vehicle to allow it to be efficiently pulled from a ditch or other recovery towing situation. The hooks are bolted to the right and left sides of the front or rear of the frame for easy access to the towing vehicle. Made of rugged drop-forged steel, they are rated for a working load limit of 44,600 lb. The hooks come in pairs of right- and left- hand patterns, with no finish. Features Allows recovery towing of heavy trucks and vehicles. Rugged drop-forged steel construction with a 44,600 lb. ...
Drop-Forged Towing Hook Pairs from Buyers Products are installed on a bus or truck to allow it to be efficiently pulled from a ditch or other recovery towing situation. The hooks are bolted to the right and left sides of the front or rear of the frame for easy access to the towing vehicle. They are rated for a working load limit of 13,500 lb. The hooks come in pairs of right- and left-hand patterns with a chrome plated finish. Features Rugged drop-forged construction built for loads up to 13,500 lb. Sold as a pair of right hand and left hand patterns Zinc Plated Finish Vertical Hole ...
The 50 Ton Air Compensated Pintle Hook from Buyers Products cushions movement between the pintle hook and tow ring. This feature saves wear and tear on the parts, especially in sudden motion or braking situations. The pintle hook uses the vehicle's air system to hold the drawbar eye closely to reduce wear, absorb shock, and prevent uncoupling during operation. The hook is ideal for heavy duty applications such as trailers, semitrailers, and double and triple trailer operations, both off-road and over-the-road. This product can also be used without the air chamber and plunger as a standard ...
The bolt-on 45 Ton Pintle Hook from Buyers Products is designed for heavy duty towing jobs. It is constructed of extremely strong austempered ductile iron, with a black powder-coated finish for maximum durability and resistance to corrosion. Ideal for situations such as large equipment hauling and pup trailer towing, the hook will handle maximum gross trailer weights up to 90,000 lb. Each pintle hook includes mounting information, specs sheet, drilling template, and vehicle capacity decal. Mounting kit is sold separately. Features Extremely strong, austempered ductile iron construction. ...