PeakWorks® Drop Thru Anchor, 12" Plate, 8' Cable
Write a Review
|
Questions & Answers (0)
Product Description
Removable drop thru anchors, developed for fall protection, are safe, lightweight, and surprisingly simple to enjoy. The drop thru anchor is removable and reusable anchor designed for overhead applications. Simply insert the cable end of the anchorage connector to an approved anchor and begin using it. Once the task is complete pull the cable back through the opening and it's ready to be reused. Size of opening to install through/in: 1-3/4" to 2" ø min. hole size.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Weight Capacity | 310 |
Product Details
| Type | Drop Thru Anchor |
| Anchor Material | Stainless Steel |
| Install Type | Reusable |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Drop Thru Anchor |
| Color | Silver |
| Manufacturers Part Number | V8223145 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.7-2011, Z359.1-2007, Z359.18 & OSHA 1910.66, 1926.5, 1926.502 |