Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB105772

MPN #: 68-20

Morse® Polyethylene Plastic Drum Faucet 68-20 for 2" Bung

Product Description
Morse® Polyethylene Drum Faucet for 2" Bung

Drum faucet / drum spigot is designed for a standard 2" (5.1 cm) bung diameter on 30 and 55-gallon steel drums (114 and 208 liter steel drums). It allows you to start, stop or adjust the flow while you dispense from your drum. Drum faucet has all polyethylene construction and is ideal for use with non-flammable, corrosive liquids which are often packed in polyethylene drums (be sure to order a drum faucet compatible with the liquid you are dispensing).
  • Only a half turn to open or close drum faucet
  • Stays open to empty drum until manually closed
  • For thick, viscous liquids


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Thread2 NPT in
Drum Plug Opening2 in

Product Details

StyleFaucet for Viscous Liquids
TypePolyethylene Drum Faucet
Male or FemaleMale
MaterialPolyethylene
Manufacturers Part Number68-20
Dispensing RateEasy Flow
BrandMorse

Warranty

Warranty2