Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB937068

MPN #: NYLON14

Action Pump Hand Operated Drum Pump NYLON14 - Piston Action - Nylon Body

Product Description
Ideal For Strong Chemicals, Lacquer Thinner, Methyl Ethyl Ketone (MEK) and Acetone, DEF, Brake Kleen, Glycerin, Weed Killer. Also Can Be Used For Biodiesel and Vegetable Oil. 8 ounce per stroke. Self priming vertical lift pump designed for rugged use. Body Material Nylon, Wetted Materials Nylon, Polypropylene, Stainless Steel, PTFE. Comes with 2" bung adapter for 15-55 gallon drums, Max. Temp. 122 Degrees F, Max. Viscosity 8000 SSU, Agency Compliance CE.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width4 in
Height3 in
Weight3 lbs
Suction Tube Dimension44 in
Thread2 NPT (Male) in
Discharge Spout Diameter3/4 in
Diameter1-1/4 in

Product Details

Assembly RequiredYes
PowerManual
TypePiston
Body MaterialNylon
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialNylon
Wetted MaterialNylon, Polypropylene, Stainless Steel & PTFE
Manufacturers Part NumberNYLON14
Pump TypePiston
Dispensing Rate8 oz. per Stroke
Dispensing Rate Per Stroke6 to 8 Oz. Per Stroke
Product TypePump
BrandAction Pump