The perfect scale for a any application requiring an accurate precision weighing solution, including general laboratory, industrial and educational applications. Includes robust plastic housing, stainless steel top, plastic draft shield, batteries and bi-directional RS-232 interface, allowing communication to a PC. Requires external calibration.
Brecknell MBS Series Precision Lab Balance, 600g x 0.01g, 4-5/8" Diameter Platform
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 10-1/4 in |
| Height | 5-1/2 in |
| Weight Capacity | 0.3 g |
| Weight | 3 lbs |
| Display Digit Height | 0.75" (19mm) |
| Unit of Measurement | g, oz, ozt, dwt, lb, ct, % pc |
| Platform Diameter | 4-5/8 in |
| Pan/Platform Size | 4-5/8" Diameter |
Product Details
| Display | Backlit LCD |
| Operating Temperature | 10° - 35°C / 50° - 95° F |
| Material | Plastic, Stainless Steel |
| Manufacturers Part Number | MBS-600 |
| Brand | Brecknell |
| Type | Precision Balance |
| Color | White |
| Series | MBS |
| Calibration | External |
| Draftshield Included | Yes |
| Description | Dietary Scale |
| Interface | RS-232 |
| Package Quantity | 1 |
| Battery Life Hours | 15 |
| Legal for Trade | No |
Compliance & Certifications
| Certifications | CE, FCC, WEEE Directive |