Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WB240166

MPN #: M2-412-4

Ghent 48" x 144"H Whiteboard - Aluminum Frame - Includes Marker/Eraser

Product Description
Ghent 48" x 144"H Whiteboard - Aluminum Frame - Includes Marker/Eraser

Now you can write in color ink and erase completely at an affordable price. More durable than melamine, these eco-friendly Whiteboards have a clear coat that is applied to the writing surface instead of using resin (plastic). The clear coat writing surface resists staining and ghosting better than other leading brands. These markerboards set the gold-standard for usability, value, and quality and come with a full 10-year gaurantee . Complete with erasable marker, eraser, 20"W anodized aluminum frame and tray with end caps. It is TAA compliant and made in the U.S.A. The board substrate is California Air Resources Board (CARB) compliant.

Features:
  • Ghent Non-magnetic whiteboards offer excellent writing and erasing qualities without ghosting
  • More durable than melamine, the Eco-Friendly surface Will provide years of reliable performance at an affordable price.
  • Laminated to 1/8" hardboard for durability.
  • Includes marker tray with protective end caps.
  • Includes 1 Marker and Eraser
  • 10 Year Warranty and TAA Compliant. Made in the U.S.A.
  • Board substrate is California Air Resources Board (CARB) compliant.
  • Manufactured in 2 equal pieces with visible white joiner.


To purchase a full 12' board with no breaks, please upgrade to B1480974 - 12' Steel Markerboard.
PRICE
$525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth1 in
Height48 in
Board Size (W x H)144 x 48 in

Product Details

Assembly RequiredNo
TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialAcrylite®
StyleGeneral Purpose
Country of OriginMade in USA
DescriptionMarker Board with Markers
Frame MaterialAluminum
Manufacturers Part NumberM2-412-4
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr