Paper Mate® Liquid Paper® DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", 2/Pk
|
Questions & Answers (0)
Product Description
DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", 2/Pack
Super-strong polymer-backed correction tape fixes mistakes instantly with no mess. Dispenser with grip applicator is easy to hold. Sliding guard protects the tip from damage.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Super-strong polymer-backed correction tape fixes mistakes instantly with no mess. Dispenser with grip applicator is easy to hold. Sliding guard protects the tip from damage.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 335" |
| Tape Width | 1/5 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 2/Pack |
| Description | DryLine Grip Correction Tape |
| Manufacturers Part Number | 662415 |
| GTIN | 00041540066248 |
| Brand | Paper Mate |