- Durable dual-arm design for smooth retraction and stable operation
- 18-gauge powder-coated steel
- 12-point nylon ratchet system, enhancing short-length locking
- High-strength polyester woven braided reinforcement hose
- Flexible rubber hose for enhanced airflow
- Fast and easy adjustable guide arm (225° range) and swivel roller guide plate (180° range)
- Working/Burst Pressure: 300 PSI/1200 PSI (4:1 Safety Factor)
RapidAir Dual Arm Hose Reel, Rubber Air Hose, 3/8" x 100'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 |
| Width | 12-1/2 in |
| Height | 22-1/2 in |
| Weight | 79 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| For Use With | Air |
| Style | Dual Arm |
| Material | Steel |
| Manufacturers Part Number | R-03100D |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | Rapidair |
Warranty
| Warranty | 1 yr |