Dual truck tire Inflator gauge offers a pressure range of 10 to 160 PSI in 2 pound increments. This set includes two 7' hose assemblies and two shut-off valves and one 12" swivel extended reach dual head chuck. Inflator gauge includes viewing window. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Includes Two 7' hose assemblies and two shut-off valves and one 12" swivel extended reach dual head chuck.
Milton Dual Truck Tire Inflator Gauge, 10 to 160 PSI, 7' Hose - 550
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 7 ft |
Product Details
| Type | Dual |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Description | Dual Truck Tire Inflator Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 550 |
| Max Working Pressure | 160 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance | 1910.177 |