FEI Dual Head Stainless Steel Stethoscope, Adult Type, 28" Length, Black
Write a Review
|
Questions & Answers (0)
Product Description
Dual head stainless steel stethoscope for adult. The length of the tubing measures 18". The overall length of the unit is 28" and has a stainless steel internal spring binaural.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
| Size | Adult |
Product Details
| Type | Stethoscopes |
| Color | Black |
| Chestpiece Type | Dual Head |
| Material | Stainless Steel Chestpiece, PVC Tubing |
| Description | Dual Head Stainless Steel Stethoscope |
| Package Quantity | 1 |
| Manufacturers Part Number | 12-2211 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |