Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122843

MPN #: 7135

Dynarex Sprague Rappaport Stethoscopes, Black, 20 Pcs

Product Description
Dynarex Single, Dual, and Sprague Stethoscopes are designed for the reliable detection of bodily sounds during patient assessments. Each stethoscope features a high-quality anodized aluminum chest piece with a non-chill ring for improved patient comfort. Molded ear tips and thick tubing minimizes background noises for greater acoustic clarity.

Features:
  • Effectively detects high and low frequencies
  • Medical-grade anodized aluminum chest piece with non-chill rim
  • 22" flexible tubing
  • Not made with natural rubber latex
  • 2 years Warranty


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-3/8 in
Depth10-3/8
Height19-7/8 in

Product Details

Storage Temperature Range59F - 86F
MaterialAluminum
SterileNo
Package Quantity20
ColorBlack
BrandDynarex