Nightstick Dual-Light Flashlight w/Dual Magnets - 3 AA - Green - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
This Dual-Light Flashlight uses a LED rated at 300 lumens paired with a high-efficiency deep parabolic reflector, creating a flashlight beam with an effective range of 201 meters. Additionally, built into the handle is a 200 lumen floodlight. Unlike the flashlight beam, the light coming out of the floodlight does not have a reflector so the light spreads out in a wide, even, unfocused pattern of light...perfect for lighting up things that are close. Additionally, both the flashlight and the floodlight can be turned on at the same time for even more versatile lighting options. The waterproof design, in combination with a PC/ABS chemical, heat and impact resistant housing, make this product a great value. Additionally, the integrated magnets located in the base of the handle and the pocket clip, provide for almost limitless hands-free usage. Powered by 3 AA batteries (included).
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Width | 7-1/4 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 300 |
| Package Quantity | 4 |
| Color | Green |
| Beam Distance | 201 m |
| Manufacturers Part Number | NSP-2424GMX |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |