Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kelvinator

Model # :WBB3259279

MPN #: KCHMC49

Kelvinator® 12 Crate School Milk Cooler, 18 Cu. Ft. Capacity, White

Product Description
The Kelvinator® Commercial KCHMC49 12-crate milk cooler delivers dependable, energy-efficient performance in a durable 50" design built for high-volume school and foodservice environments. Its fully insulated cabinet, fin-and-tube condenser, automatic defrost system, and advanced cold-wall evaporator ensure consistent, even cooling - keeping milk at safe serving temperatures throughout the day.

Features:
  • Operators benefit from quick-set electronic temperature controls
  • External temperature display, and easy-clean features including a removable gasket, internal drain, and back bottom-mounted cooling system for simplified maintenance.
  • Designed for daily commercial use
  • KCHMC49 features a stainless steel interior
  • Heavy-duty vinyl-coated floor shelves, locking stainless-steel lid, extra-long bumper guards, and heavy-duty locking casters for stability and mobility
  • The painted white steel exterior and stainless steel worktop offer a clean, professional look, while the pre-wired power cord ensures fast setup
  • This cooler is built to perform, protect, and withstand constant use
  • Dual access to cabinet, delivers faster service and smoother operations
  • Cabinet completely insulated with high density polyurethane for low environmental impact
  • Removable rubber bumper guards for airflow spacing and shock absorption and rubber bumper guards on lids to minimize scratches and dents when opening


PRICE
$3,409.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width49 in
Depth30-9/16 in
Height42 in

Product Details

Body Color FamilyWhite
Type12 Crate Milk Cooler
ColorWhite
Amperage3 A
Hertz60 Hz
Adjustable ShelfNo
Capacity18 ft³
Voltage115 V
Number of Doors1
Defrost TypeAutomatic
MaterialStainless Steel
Phase1
Door Color FamilyStainless Steel
Package Quantity1
Manufacturers Part NumberKCHMC49
BrandKelvinator

Warranty

Warranty3 / 5 yr

Compliance & Certifications

NEMA5-15P
CertificationsETL C&US, ETL Sanitation