Milwaukee Dual Wheel Push/Pull Poly Dump Cart, 10 Cu. Ft., 450 lb. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The 650 LB Push/Pull Poly Dump Cart from Precision Products is a rugged, versatile hauling solution designed to make heavy loads easier to move and unload. With a strong 650 lb capacity, this cart features a heavy-duty poly bed reinforced with welded steel for durability without excess weight. Its intuitive push/pull dump design lets you unload quickly and cleanly - no tipping or lifting required. Large 16" pneumatic tires deliver smooth mobility across turf, gravel, and uneven terrain, while the durable steel frame ensures long-lasting performance. Easy to assemble in minutes, this cart is an ideal choice for landscapers, gardeners, and homeowners tackling mulch, soil, firewood, tools, and more. Proudly Made in the USA and backed by a one-year warranty, it's built to handle tough jobs with dependable reliability.
PRICE
$289.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67-3/4 in |
| Height | 28-3/4 in |
| Weight Capacity | 650 lbs |
| Wheel Diameter | 16 in |
Product Details
| Wheel Material | Rubber |
| Type | Dump Cart |
| Color | Black |
| Wheel Type | (2) Pneumatic |
| Style | Dual Wheel |
| Capacity | 10 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LCP1000PPM |
| Handle Style | Pull Handle |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |