Features:
- Steel construction for sturdy use & durability
- Assembly required
- Warranty: 30 Days - Limited - Parts
Weights & Dimensions
| Length | 46-1/4 in |
| Width | 29-7/8 in |
| Height | 43-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 68 lbs |
| Wheel Diameter | 12-1/2 in |
| Deck Height | 14 in |
Product Details
| Assembly Required | Yes |
| Type | Landscape Cart |
| Color | Green |
| Wheel Type | Rubber Pneumatic |
| Style | Mesh Sides |
| Capacity | 5.47 ft³ |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LSC-3052-PCW |
| Handle Style | Pull handle |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |