Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3177454

MPN #: OROAD-1000

Vestil™ OROAD Off-Road Traction Drive Cart, 1000 lb. Capacity, 13" Rubber Wheels

Product Description
The off-road traction drive powered cart is ideal on the farm or in the factory. Forward/reverse switch. Side guards are removable.

Features:
  • Batteries with charger and level gauge
  • DC drive motor, and batteries with charger & level gauge
  • Includes a low/high speed and LED headlights
  • Accessible platform from multiple sides
  • Uniform Capacity Smooth Surface (Lbs.): 1,000
  • Uniform Capacity Rough Surface (Lbs.): 600
  • Incline Capacity at 10 Degree Rough Surface (Lbs.): 500
  • Incline Capacity at 10 Degree Smooth Surface (Lbs.): 750


PRICE
$4,672.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-1/2 in
Width32-1/4 in
Height43-3/4 in
Weight Capacity1000 lbs
Weight411 lbs
Wheel Diameter13 in
Deck Height16-1/2 in

Product Details

Assembly RequiredNo
TypeOff-Road Traction Drive Cart
ColorGray
Wheel TypeRubber
StyleRough Terrain
Capacity52.67 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberOROAD-1000
Handle StyleErgonomic handle
BrandVestil

Warranty

Warranty1 yr