- BHI 24,000 BTU 230-Volt, 17 SEER2, 1200-Sq-Ft Ductless Wi-Fi Mini Split Air Conditioner with Heat Pump, 2-Ton, 25 lineset, Wall Mount
- Smart Wi-Fi Control : Easily control BHI Mini Split AC anywhere with Wi-Fi Connection via Mobile Apps
- 4 way air flow - vertical horizontal auto swing and Self-cleaning - quick-drying and sterilization
- DC Inverter : BHI DC inverter air conditioner has wide range frequency conversion, cooling & heating, after turning on, it can make the compressor and turbo into the high-frequency operation to achieve maximum operation speed and instantly reach the maximum input cooling & heating volume
- Outdoor Unit has "Heating Belt" that works by Temperature Sensor when lower than 32°F (0°C) will start to heat and if higher than 32°F (0°C) and will stop working to ensure Outdoor Unit doesn't Freeze when using it at lower temperature area or cold seasons.
- I-SET: Automatically memorize your preferences settings
- I-FEEL: The temperature sensor built in the remote controller can sense the surrounding temperature, so the unit can adjust room temperature more accurately and make you more comfort
- ECO Mode: The air-con cools the room much faster and then operates at low frequency
- Sleep mode : keep you away from an under-cooling or over-heating sleep
- Easy-clean Filter: The filter can be easy to be dismantled and cleaned to guarantee a healthy indoor environment
- Not Included Power Cable
- Pre-charged R-32 Refrigerant
- Includes: Indoor Unit, Outdoor Unit, Remote Control, Installation Kits, Instruction Manual, Installation Accessories
BHI Ductless Mini Split AC w/ Heat Pump & Wi-Fi Control, 24K BTU, 17 SEER2, 230V, 25' Lineset, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 73-3/4 in |
| Height | 31-3/4 in |
| Outdoor Height | 23-11/16 in |
| Outdoor Depth | 13-3/4 in |
| Coverage Area | 1200 ft² |
| Outdoor Width | 34 in |
| Suction Connection Size | 1/2 in |
| Liquid Connection Size | 1/4 in |
| Outdoor Weight | 70.5 lbs |
Product Details
| Amps Heating | 7 A |
| BTU Heating | 24000 |
| Number of Speeds | 7 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 24000 |
| Watts Heating | 2365 W |
| Material | Metal/Plastic |
| Phase | 1 |
| Manufacturers Part Number | BHI-T17-24K230V-CHN-US-D |
| Brand | BHI |
| Type | Single Zone System |
| CFM | 676 CFM |
| Watts Cooling | 2365 W |
| Number of Zones | 1 |
| Color | White |
| Hertz | 60 Hz |
| Amps Cooling | 7 A |
| Temperature Range Cooling | 5 to 118 °F |
| Temperature Range Heating | 5 to 118 °F |
| Voltage | 230 V |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |
| Energy Star Certified | No |