- 9,000 BTU Quick Connect Mini-Split built for bringing comfort to single-zone environments up to 350 sq. ft. System includes high-wall indoor air handler, mounting bracket, outdoor condenser, cable & line set with quick connect adaptors and installation accessories
- AHRI certified and Energy Star rated with a high-efficiency 23.0 SEER
- Perfect for the DIY home installer, this Perfect Aire® Quick Connect Mini-Split includes revolutionary Quick Connect adaptors for ultra-easy installation, no need to charge or evacuate refrigerant
- Control room temperature, set fan speeds and create programmable, intelligent modes for when you're at home or away, all from your mobile device with the convenient mobile app
- You're in control of your comfort with 7 indoor fan speeds, adjustable vertical and horizontal swing louvers, a programmable 24-hour timer and convenient smart, super and auto functions
- Sleek high-wall indoor air handler features a reusable and eco-friendly filter. Just slide-out and wash with soap and water - no need to purchase replacements
- System features premium R454B, an energy-efficient and environmentally friendly refrigerant that yields high-performance results and meets the EPA's 2025 Global Warming Potential (GWP) regulations
- The high-performance inverter heat pump is designed to provide efficient operation in a wide range of temperatures, all the way down to 41°F (-15°C) in cooling mode and -4°F (-20°C) in heat mode
- System includes models 4PAMSHQCW09, 4PAMSHQCO09, and 2DALS14-38-25
Perfect Aire® Ductless Mini-Split, Quick Connect, 9000 BTU, 23 SEER, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outdoor Height | 23 in |
| Outdoor Depth | 11 in |
| Coverage Area | 375 ft² |
| Outdoor Width | 32 in |
| Liquid Connection Size | 1/4 in |
| Outdoor Weight | 77.25 lbs |
Product Details
| Amps Heating | 6.4 A |
| BTU Heating | 9500 |
| Number of Speeds | 7 |
| Refrigerant | R454B |
| Filter Type | Washable |
| BTU Cooling | 9000 |
| Watts Heating | 680 W |
| Phase | 1 |
| Seasonal Energy Efficiency Rating (SEER) | 23 |
| Manufacturers Part Number | 4PAMSHQC09 |
| Brand | Perfect Aire |
| Type | Single Zone System |
| CFM | 382.58 CFM |
| Watts Cooling | 640 W |
| Number of Zones | 1 |
| Color | White |
| Hertz | 60 Hz |
| Amps Cooling | 6 A |
| Temperature Range Cooling | 5 to 115 °F |
| Temperature Range Heating | 75 to -4 °F |
| Voltage | 115 V |
| Refrigerant Type | R-454B |
Warranty
| Warranty | 7 Years Parts/Compressor yr |
Compliance & Certifications
| Certifications | AHRI, cETLus |
| Energy Star Certified | Yes |
| Environmental Compliance | Energy Star Certified |