Iceberg Big and Tall Stack Chair - Charcoal - Pack of 4 - Rough 'N Ready Series
Write a Review
|
Questions & Answers (0)
Product Description
Comfort for big and tall users. Lightweight and easy to store, seating that works in conference/meeting rooms, breakrooms, offices and classrooms. Both tough and durable, the Rough 'N Ready stack chairs are made from blow molded high-density polyethylene that stays looking new for years to come. The extra-width contoured seat and back are designed for comfort and wipe clean easily. Non-mar feet protect floors. Frame is heavy gauge powder-coated steel tube for maximum durability. Chairs stack 6 high for compact storage. Made in the USA.
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 27 in |
| Height | 26 in |
| Weight Capacity | 350 lbs |
| Seat Width | 27 in |
| Seat Depth | 27 in |
| Base | 4 Legged |
Product Details
| Type | Guest / Side Chair |
| Frame Color Family | Silver |
| Series | Rough 'N Ready |
| Casters | No |
| Style | Big & Tall Chair |
| Country of Origin | Made in USA |
| Stackable | Yes |
| Seat Color Family | Charcoal |
| Description | Big and Tall Stack Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 64127 |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |