Global™ Sonic Molded Seat Poly Stacking Chair With Arms Platinum
Sonic offers exceptional value in a contemporary seating series. A wide range of models suits a variety of interior applications including: meeting rooms, offices, reception areas, cafeterias, waiting rooms, and lecture halls. The molded seat and back offer exceptional durability and ease of cleaning, while the breathable vented back provides additional flexibility and comfort.
Global™ Stacking Chair with Arms - Plastic - Platinum - Sonic Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 21-1/2 in |
| Height | 33 in |
| Weight Capacity | 300 lbs |
| Seat Width | 17 in |
| Seat Depth | 16 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Min Back Height | 15 in |
| Max Back Height | 15 in |
| Back Width | 17 in |
| Back Height | 15 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Chrome |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 6513CH-PLT |
| Brand | Global Furniture Group |
| Type | Guest / Side Chair |
| Color | Platinum |
| Series | Sonic |
| Casters | No |
| Style | Guest/Side Chair |
| Number of Seats | 1 |
| Seat Color Family | Platinum |
| Package Quantity | 1 |
| Description | Stacking Chair With Arms |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Level 3 Certified, Greenguard Certififed, Meets/exceeds ANSI/BIFMA standards |