Karcher Municipal High Rear Dump For MCM 600
Write a Review
|
Questions & Answers (0)
Product Description
High Rear Dump - to 2400 mm / 95" for the MCM 600. Add 42" in dump height. Machine not included.
PRICE
$9,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 56 in |
| Height | 95 in |
| Weight | 685 lbs |
| Net Weight | 685 |
Product Details
| Type | Hopper |
| Color | White |
| Accessory Type | Hopper |
| For Use With | 1.999-052.1 |
| Material | Steel |
| Description | High Rear Dump For MCM 600 |
| Frame Material | Steel |
| Manufacturers Part Number | ST2112885 |
| Compatible Part/Model Number | MCM 600 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |