Karcher Municipal 20" Wander Hose For MCM 600
Write a Review
|
Questions & Answers (0)
Product Description
Wander hose (20 ft length, Ø 6") for MCM 600. Get into hard to reach places they sweeper can't go with the onboard suction hose. Machine not included.
PRICE
$3,049.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
| Weight | 44 lbs |
| Cord Length | 20 |
| Hose Length | 20 |
| Net Weight | 44 |
Product Details
| Type | Wander Hose |
| Color | White |
| Accessory Type | Wander Hose |
| For Use With | 1.999-052.3 |
| Material | Steel |
| Description | Wander Hose For MCM 600 |
| Frame Material | Steel |
| Manufacturers Part Number | ST2110202 |
| Compatible Part/Model Number | MCM 600 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |