Karcher Municipal 3rd Front Brush For MCM 600 Sweeper
Write a Review
|
Questions & Answers (0)
Product Description
4th front brush 1250 mm / 49" diameter, 3.600 mm / 142" sweeping width for the MCM 600 Sweeper. Add 40" in cleaning path. Telescopes to either side. Able to get on sidewalk or other two level areas. All controlled with inside cab joystick. Machine not included.
PRICE
$16,499.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Height | 39 in |
| Weight | 418 lbs |
| Net Weight | 418 |
| Cleaning Width | 142 in |
Product Details
| Type | Brush Arm |
| Color | Black |
| Accessory Type | Brush Arm |
| For Use With | 1.999-052.0 |
| Material | Steel |
| Description | Brush Arm For MCM 600 Sweeper |
| Frame Material | Steel |
| Manufacturers Part Number | ST2118395 |
| Compatible Part/Model Number | MCM 600 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |