Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lids

Lids are designed to protect the contents of food and beverage containers from external contaminants. They also prevent spills and leaks, offering a secure seal to contain liquids and semi-liquids during transport and handling. Some lids feature venting options to release steam and avoid condensation, which is particularly useful for hot beverages. They are ideal for disposable drinkware, takeout containers, and more.
120 Results
Hot Cup Lids

Hot Cup Lids

CompareImageBrandFitsMaterialColorPackage QuantityModel #Price
Dixie DIX D9538 - Dome Hot Drink Lids, 8 Oz. Cups, White, 1000 ct
Dixie
8 oz. Hot Cups
Plastic
White
1000
WBB567293$38.95
SOLO® Traveler Cappuccino Style Dome Lid, Fits 10 to 24 oz Hot Cups, White, 100/PK, 10 Packs/CT
Solo
10 - 24 oz. Hot Cups
Plastic
White
1000
WBB1223899$58.95
Dart® Optima Reclosable Lid, Fits 12 oz to 24 oz Hot Cups, Plastic, Black, 100/PK, 10 Packs/CT
Dart
12 - 24 oz Foam Cups
Plastic
Black
1000
WBB3131033$189.95
Vegware™ Compostable Lids, Fits 89-Series Hot Cups, White, 1000/Carton
Vegware
89 Series Hot Cups
CPLA
White
1000
WBB3181069$109.95
Dart® Fiber Hot Cup Lids, ProPlanet Seal, Fits 10 - 24 oz. Paper Cups, Tan, 1000/Carton
Dart
10 - 24 oz Hot Cups
Bagasse
Tan
1000
WBB3181411$97.95
Eco-Products® Eco-Lid 25% Recycled Content Hot Cup Lid, Fits 8 oz Cups, 1000/Carton
Eco-Products
8 oz. Hot Cups
Polystyrene
White
1000
WBB1223926$84.95
SOLO® Solo Traveler Sip-Through Lids, Fits 12, 16, 20, 24 oz., White, 1200/Carton
Solo
12, 16, 20, 24 oz Hot Cups
High Impact Polystyrene
White
1200
WBB3180955$145.95
Dart® Plastic Lids, Vented, Fits 8 oz to 10 oz Hot/Cold Foam Cups, White, 100/PK, 10 Packs/CT
Dart
8 - 10 oz Foam Cups
Plastic
White
1000
WBB567474$44.95
SOLO® Cup Company Traveller Cappuccino Style Dome Lids For 8 oz Hot Cup, Pack of 1000
Solo
8 oz Cups
Plastic
Black
1000
WBB3131161$119.95
Dart® Lift n' Lock Plastic Hot Cup Lids w/ Straw Slot, Fits 12 oz - 24 oz Hot Cups, 1000/Carton
Dart
12-24 oz Foam Cups
Plastic
White
1000
Ships Same Day
WBB916373
$69.95
Showing 1-10 of 42 results
Cold Cup Lids

Cold Cup Lids

Showing 1-10 of 34 results
Portion & Soufflé Cup Lids

Portion & Soufflé Cup Lids

Health Care Disposable Lids

Health Care Disposable Lids

Showing 1-10 of 39 results
Microwaveable Containers

Microwaveable Containers