Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB503270

MPN #: PM9-1791086

Powermatic PM9-1791086 Model PMDC-C 20" 2 Micron Canister Kit for Powermatic Dust Collectors

Product Description
This canister filter system is superior to standard filter bags, capturing up to 86% of 1 micron particles and 98% of 2 micron particles. An occasional rotation of the handle will clean the pleated filter, dislodging residual dust into the collection bag. Hand knobs make for rapid installation and removal.

Features:

  • Filters up to 86% of 1 micron particles and 98% of 2 micron particles
  • Pleated interior has over six times the filtering area of standard bags
  • Rotating handle moves flexible interior plate to dislodge dust
PRICE
$619.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPM9-1791086
TypeDust Collector Canister Filter Kit
For Use WithPM1300TX,PM1900TX
BrandPowermatic

Compliance & Certifications

CertificationsCSA Certified