Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB503400

MPN #: JT9-708642MK

JET JT9-708642MK Model DC650 W/ 5-Micron Bag Filter Kit

Product Description

JET Model 650 dust collectors hook up to 1 to 3 machines at a time for optimum dust cleaning. Each 650 series dust collector comes equipped with a quick-install collection bag, single-stage design for economical and quiet operation, 4 casters for maneuverability and total portability, and permanently lubricated, fully enclosed, fan-cooled motors for continuous duty. An optional remote control is radio frequency so there is no need for line of sight to turn the machine on and off.

Features:

  • Hook up one to three machines for optimum dust cleaning
  • Quick-install collection bag makes emptying and re-attaching a snap
  • Single-stage design for economical and quiet operation
  • Includes four casters for maneuverability and total portability
  • Permanently lubricated, totally enclosed, fan-cooled motors are rated for continuous-duty
PRICE
$749.00

1
1
Ships in 101 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width14 in
Height66 in
Air Inlet4 in
Particle Size5 mic
Collection Bag Capacity2.1 ft³
1-Hose Connection Diameter4 in
Collection Bag Length21.5 in
Filter Bag/Canister Length31.5 in
Bag Diameter14 in
Impeller Diameter9-1/2 in

Product Details

Prewired Voltage115 V
Velocity @ 4" (FPM)6300 ft/min
Air Flow @ 4 Inches650 CFM
Phase1
Manufacturers Part NumberJT9-708642MK
Motor Horsepower1 HP
BrandJET
Number of Air Inlets1
TypeDust Collection System
Static Pressure (Inches of Water)6.5 in
Remote ControlNo
Amperage11/5.5 A
Sound Rating65-70
Number of StagesSingle
Voltage115/230 V
Dust Collector TypeBag
Max Airflow650 CFM

Warranty

Warranty5 yr