Corded Angle Grinders
Featuring a corded design that plugs into an electrical outlet, Corded Angle Grinders provide consistent, uninterrupted power to grind, cut, polish, or debur metals and other materials. Power grinders are equipped with a rotating disc or wheel that spins at high speeds to deliver performance during metalworking tasks, and they come with various switch options, such as slide, paddle, or trigger, to promote ergonomic operation and speed control.
Most Relevant

Sioux® Corded Angle Grinders
| Compare | Image | Size | Amperage | No Load Speed | Switch Type | Lock On | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 4-1/2 in | - | 12000 rpm | Lock Lever | No | WBB3791840 | $719.00 | ||
![]() | 5 in | - | 12000 rpm | Lock Lever | No | WBB3791855 | $719.00 | ||
![]() | 7 in | - | 8400 rpm | Lock Lever | No | WBB3791841 | $859.00 | ||
![]() | 6 in | - | 10000 rpm | Lock Lever | No | WBB3791839 | $739.00 |
DeWalt® Corded Angle Grinders

Featuring a corded design for consistent, uninterrupted power from a standard outlet, Dewalt® Corded Angle Grinders are available in a variety of speeds and disc sizes for versatility when cutting, grinding, or polishing surfaces made of metal, stone, tile, or wood. They come in a selection of switch types, including trigger, paddle, and slide, for simple, efficient operation.
Showing 1-10 of 20 results
Milwaukee® Corded Angle Grinders

Available in a variety of wheel diameters, amperage ratings, and speed settings, Milwaukee® Corded Angle Grinders are suitable for a wide range of cutting, grinding, and polishing applications. The corded design ensures a reliable and consistent power from a standard 120V AC outlet, while assorted switch types, including trigger, paddle, and slide, provide simple operation.
Makita® Corded Angle Grinders

Makita® Corded Angle Grinders come in a variety of wheel diameters, amperage ratings, and speed settings, making them suitable for cutting, grinding, or polishing various materials including metal and wood. They are available in different switch configurations that promote easy operation and control, and the corded design provides consistent power during high-demand tasks.

Bosch Corded Angle Grinders

Skil® Corded Angle Grinders