Features:
- No monitoring required
- Operates without producing fumes or open flames
- Units include adjustable thermostats
- Durable heavy-duty construction
- Wheel kit included
- Heater features extra coil support
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 29-2/5 in |
| Height | 20-1/3 in |
| Weight | 49 lbs |
| Coverage Area | 1450 ft² |
Product Details
| Type | Forced Air Heater |
| CFM | 661 CFM |
| Color | Black |
| Amperage | 60 A |
| Heat Settings | 2 |
| Wattage | 20000 W |
| Voltage | 240 V |
| Includes | Adjustable thermostat |
| Watts High | 20000 W |
| Material | Metal |
| Phase | 3 |
| Plug Type | Hardwired |
| Manufacturers Part Number | DXH2003TS |
| BTU | 68288/44382 BTU |
| Thermostat | Yes |
| Brand | DeWalt |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, ETL, CSA |