DEWALT® Pancake Electric Air Compressor Combo Kit, 18 Gauge 0.9 HP, 6 Gallon, 2.6 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® Precision Point Brad Nailer & 6 Gallon Pancake Air Compressor Combo Kit delivers the jobsite-proven performance professional contractors demand. The DXCM55126 compressor provides 165 Max PSI and 2.6 CFM @ 90 PSI, giving you the industrial-grade airflow needed for longer runtime between cycles with quick recovery. The 1-Turn Regulator enables quick and accurate pressure adjustments without wasting time. With two factory-installed quick couplers, you'll keep multiple tools ready for action. The compressor features a rugged yet lightweight 30 lb. design with integrated handle strikes the perfect balance between DEWALT's® signature durability and mobility on job sites. The included Precision Point 18GA Brad Nailer (DWFP12233) with precision features like its Precision Point Technology for easy nail placement without compressing the contact trip, selectable trigger system that converts from sequential to contact operation, tool-free jam release mechanism, and tool-free depth of drive for precise countersinking of the fastener.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 6 gal |
Product Details
| Type | Portable |
| CFM | 2.6 CFM |
| Horsepower | 0.9 HP |
| Color | Yellow/Black |
| Wheels | No Wheels |
| Max PSI | 165 psi |
| Start Type | Electric |
| Style | Pancake |
| Voltage | 120 V |
| Manufacturers Part Number | DXCM1KIT |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 2.6 CFM |
| Brand | DeWalt |